Shop All Air Circulators
Tpi Industrial
Air Circulator 24" 120VAC
Mfr # IHP 24-H-WD
Zoro # G7456786
product price: $1,023.36
/ea
Free Shipping & Returns
$1,023.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Voltage 120VAC
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi Industrial
- MFR # IHP 24-H-WD
- Zoro # G7456786
- UPC # 686334854184
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Details
Item | Air Circulator |
Voltage | 120VAC |
Application | Air Circulator |
Description
Air Ciruclator,24 In.,Washdown Rated,120
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtrzd Damper, For Fan Dia. 16", 100-240V (3C725)
- DAYTON Cabinet Exhaust Fan, 36 In, 115/208-230 V (1AHD1)
- DAYTON Hydronic Unit Heater, 33-3/8" W (5PV45)
- ALL-FILTERS 20X20X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20201.13 4PK)
- TPI INDUSTRIAL 18" Floor Fan Stand, 120V, TEAO, 1/8HP, Gray (F18H-TE)
- TPI INDUSTRIAL Air Circulator 30" 277VAC (IHP 30-H-277)
- TPI INDUSTRIAL Fan Head 30" Oscillating, 120VAC (ACH 30)
- TPI INDUSTRIAL Yoke Mounted Low Velocity NAVY Fan , 12" (N-12)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-P)
- TPI INDUSTRIAL Fan Head 24" Oscillating, 120VAC (ACH 24)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 3125/4356/5387 CFM (20951)
- Tpi Industrial Air Circulators