Shop All Air Circulators
Tpi Industrial
Air Circulator 20"
Mfr # ACH-20
Zoro # G7456445
product price: $308.48
/ea
Free Shipping & Returns
$308.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi Industrial
- MFR # ACH-20
- Zoro # G7456445
- UPC # 686334868471
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Details
Item | Air Circulator |
Application | Air Circulator |
Description
Air Circulator,20 In. TEAO Motor,120V,No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 14-1/8 H, 22-1/4 W, Steel (6WRJ6)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2", MERV 14 (4YVE9)
- VIE AIR Vie Air VA-18 18 in. Industrial High Velocity 3 Speed Metal Floor Fan (VA-18)
- BERNER Low Profile Heated Air Curtain, 6ft., 460V (CLC08-1072EZ-150-G)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-PO)
- TPI INDUSTRIAL Ceiling Mount For ACH/IHP/HDH-G/HDH-GR Air Cirulators, Gray (ACM-C)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-W)
- TPI INDUSTRIAL Fan Head 30" Oscillating, 120VAC (ACH 30)
- TPI INDUSTRIAL Air Circulator 30" 277VAC (IHP 30-H-277)
- TPI INDUSTRIAL Air Circulator 24" (ACH 24-EX1)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8800/9800 CFM (1VCF4)
- Tpi Industrial Air Circulators