Shop All Electric Infrared Heaters
Tpi
Indoor/Outdoor Quartz Electric Infrared Heater 240V 3000W Brown
Mfr # OCH57240VE
Zoro # G108623566
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240
- Length 55-3/8 in
- Height 6-1/2 in
- Width 5-3/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # OCH57240VE
- Zoro # G108623566
- UPC # 686334480482
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 55-3/8 in |
Height | 6-1/2 in |
Width | 5-3/8 in |
Details
Item | Quartz Infrared Space Heater |
Heater Voltage | 240 |
Material | Stainless Steel |
Description
TPI Indoor/Outdoor Quartz Electric Infrared Heater OCH-57-240VE 240V 3000W - Brown
Features: Amps: 12.5Approval: ETLBTU: 10239Color: BrownConstruction: Steel Housing With Aluminum ReflectorHeight Inches: 6-1/2KiloWatts: 3Length Inches: 55-3/8Voltage: 240Watts: 3000Width Inches: 5-3/8
Features: Amps: 12.5Approval: ETLBTU: 10239Color: BrownConstruction: Steel Housing With Aluminum ReflectorHeight Inches: 6-1/2KiloWatts: 3Length Inches: 55-3/8Voltage: 240Watts: 3000Width Inches: 5-3/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 90 sq. in. (TSP03260)
- AAF FLANDERS 12x30x1 FBG Furn Filter (10055.01123)
- INTERMATIC Time Swtch 120V Roundflushmounthourmeter (FWZ72-120U)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4C521)
- TPI Indoor/Outdoor Quartz Electric Infrared Heater 120V 1500W Brown (OCH46120VE)
- TPI Indoor/Outdoor Quartz Electric Infrared Heater 120V 1500W Stainless Steel (OCH46120VSSE)
- FOSTORIA Electric Infrared Heater, Suspended, Aluminum, 12,454 BtuH, 600V AC (MM-46A)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P31-FSS-1)
- STIEBEL ELTRON Infrared Radiant Heater, 120v, 1500W W (CIR 150-1 1)
- PERFECT AIRE Electric Infrared Heater (1PHF11)
- FOSTORIA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 480V AC (FSA-9548-3)
- Tpi Heaters & Furnaces