Shop All Electric Infrared Heaters
Tpi
Indoor/Outdoor Quartz Electric Infrared Heater 120V 1500W Stainless Steel
Mfr # OCH46120VSSE
Zoro # G108623559
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Length 44-3/8 in
- Material Stainless Steel
- Width 5-3/8 in
- Height 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # OCH46120VSSE
- Zoro # G108623559
- UPC # 686334480529
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 44-3/8 in |
Width | 5-3/8 in |
Height | 6-1/2 in |
Details
Item | Quartz Infrared Space Heater |
Heater Voltage | 120 |
Material | Stainless Steel |
Description
TPI Indoor/Outdoor Quartz Electric Infrared Heater OCH-46-120V-SSE 120V 1500W - Stainless Steel
Features: Amps: 12.5Approval: ETLBTU: 5120Color: Stainless SteelConstruction: Stainless Steel Housing & Aluminum ReflectorHeight Inches: 6-1/2KiloWatts: 1.5Length Inches: 44-3/8Voltage: 120Watts: 1500Width Inches: 5-3/8
Features: Amps: 12.5Approval: ETLBTU: 5120Color: Stainless SteelConstruction: Stainless Steel Housing & Aluminum ReflectorHeight Inches: 6-1/2KiloWatts: 1.5Length Inches: 44-3/8Voltage: 120Watts: 1500Width Inches: 5-3/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK SUPPORT KIT CEIL6""6T-FSP (206410)
- ILC FILTER 16X25X2 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN THE USA (WY-0JJS-2)
- FJC R1234Yf Manifold Set W/Free Thermometer (KIT6850)
- DAYTON Replacement Grille Kit, 14.875" L, 13.25"W (484728)
- TPI Indoor/Outdoor Quartz Electric Infrared Heater 120V 1500W Brown (OCH46120VE)
- TPI Indoor/Outdoor Quartz Electric Infrared Heater 240V 3000W Brown (OCH57240VE)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-240V-SSE)
- HEAT STORM Infrared Heater, Wifi Enabled, 6000-Watt, 240 Volt, Hardwired, Includes Motion Sensor (HS-6000-OTR)
- FOSTORIA Infrared Quartz Electric Heater (G-60-223-THSS)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H95-FSS-3)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 120V AC (SALPHA15120G)
- Tpi Heaters & Furnaces