Shop All Electric Unit Heaters
Tpi
Hotpod 8 Diameter Inlet Duct Mounted Heater Hardwired, 1440/720W 120V
Mfr # HP814401202T
Zoro # G308623564
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Height 8 in
- Housing Material Steel
- Width 11 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # HP814401202T
- Zoro # G308623564
- UPC # 686334290081
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 8 in |
Height | 8 in |
Width | 11 in |
Details
Housing Material | Steel |
Item | Supplemental Duct Heater |
Voltage | 120 |
Description
TPI Hotpod 8 Diameter Inlet Duct Mounted Heater Hardwired HP8-1440120-2T 1440/720W 120V
Features: Approval: cETLusCFM: 210Color: WhiteConstruction: SteelHeight Inches: 8Length Inches: 11Phase: 1Voltage: 120Watts: 1440Width Inches: 10-1/2
Features: Approval: cETLusCFM: 210Color: WhiteConstruction: SteelHeight Inches: 8Length Inches: 11Phase: 1Voltage: 120Watts: 1440Width Inches: 10-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 7" BVENT Tall Cone Flat Roof Flashing (7BVFF)
- TRAULSEN Door Gasket, 31" x 36" (56-0142)
- WHITE-RODGERS Univ Hsi Ignition Mod (50E47 843S1)
- UNIWELD Refrigerant Gauge, Blue, 3-1/4" L, 500 psi (G430ND)
- TPI TSH Series Fan Forced Kickspace Specialty Heater, Brown, 1500/1000W 240/208V (TSH20J)
- QMARK Cabinet Unit Heater Easy Install (CUS94510483FFW)
- QMARK Cabinet Unit Heater with BMS (CUS93505483FFWD)
- DAYTON Electric Wall/Ceiling Unit Heater, 6 A (804T19)
- KING ELECTRIC Unit Heater 208V 1Ph 5Kw W/Stat & Brkt (SKB2005-1-T-B)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 30.0 kW (MUH304)
- KING ELECTRIC Kb Platinum Unit Heater 240V 7.5Kw 1Ph W/Bracket (KB2407-1-P)
- Tpi Electric Heaters & Accessories