Shop All Electric Unit Heaters
Tpi
Hotpod 6 Diameter Inlet Duct Mounted Heater Hardwired, 1000/500W 120V
Mfr # HP610001202T
Zoro # G008623567
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Height 6 in
- Housing Material Steel
- Width 10-1/2 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # HP610001202T
- Zoro # G008623567
- UPC # 686334290074
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 6 in |
Height | 6 in |
Width | 10-1/2 in |
Details
Housing Material | Steel |
Item | Supplemental Duct Heater |
Voltage | 120 |
Description
TPI Hotpod 6 Diameter Inlet Duct Mounted Heater Hardwired HP6-1000120-2T 1000/500W 120V
Features: Approval: cETLusCFM: 130Color: WhiteConstruction: SteelHeight Inches: 6Length Inches: 10-1/2Phase: 1Voltage: 120Watts: 1000Width Inches: 8-1/2
Features: Approval: cETLusCFM: 130Color: WhiteConstruction: SteelHeight Inches: 6Length Inches: 10-1/2Phase: 1Voltage: 120Watts: 1000Width Inches: 8-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16202.12 4PK)
- ROBERTSHAW Infinite Switch (5500-208M)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 9 to 13 Spring (MP823E001)
- IMPERIAL DUCT STACK 90DGR 325X10 GALV (GV0213)
- TPI Hotpod 8 Diameter Inlet Duct Mounted Heater Hardwired, 1440/720W 120V (HP814401202T)
- TPI TSH Series Fan Forced Kickspace Specialty Heater, Brown, 1500/1000W 240/208V (TSH20J)
- KING ELECTRIC Kb Platinum Unit Heater 208V 7.5Kw 1Ph W/Bracket (KB2007-1-P)
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1LHF2B)
- QMARK Cabinet Unit Heater with BMS (CUS93505203FFWD)
- KING ELECTRIC Kb Platinum Unit Heater 240V 5Kw 1-3Ph W/Bracket (KB2405-3MP-P)
- Tpi Electric Heaters & Accessories