Shop All Electric Wall Heaters
Tpi
Fan Forced Wall Heater With Summer Fan Switch, 240V, 4800W, White
Mfr # H3317T2SRPW
Zoro # G208623558
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Forced Air Heater
- Heater Voltage 240
- Wall Opening Width 15-3/8
- Color White
- Wall Opening Depth 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # H3317T2SRPW
- Zoro # G208623558
- UPC # 686334326285
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 15-3/8 |
Wall Opening Depth | 4 |
Height | 20-1/8 in |
Details
Electric Heater Type | Forced Air Heater |
Heater Voltage | 240 |
Color | White |
Grille Material | Steel |
Description
Durable powder coated 18 gauge steel front. Feature an automatic reset thermal limit and a steel block fin element. Rough in dimensions are 14-3/16W x 19-15/16H x 4D. Grill measures 15-3/8W x 20-1/8H. UL listed and CSA approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901040025)
- J & D MANUFACTURING J and D VES24C 24 In. Shutter Exhaust Fan With Cord (VES24C)
- HONEYWELL At140B1206 40Va Trans 120V-24V (AT140B1206)
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (20201.8 12PK)
- KING ELECTRIC LPW ECO2S Wall Heater, 240V 4500W, Satin Nickel (LPW2445-ECO-SN-R)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000 W (2HAD1)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., White Design , 120 V (HS-2448-V101)
- BROAN Electric Wall Heater, 1550 W, 120/240VAC, White (9815WH)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240V AC, White (CSTC402TW)
- DEFENSEGUARD 1000 Watt Stainless Steel Wall Heater (DE2595440)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., White Design, 120 V (HS-1648-V101)
- Tpi Electric Heaters & Accessories