Shop All Air Circulators
Tpi
30in Fan Head Non Oscillating 1/3 HP 5400 CFM
Mfr # IHP30H
Zoro # G708623935
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Material Aluminum
- Color Gray
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tpi
- MFR # IHP30H
- Zoro # G708623935
- UPC # 686334798990
- Country of Origin United States
- Category Air Circulators
Details
Voltage | 120 |
Material | Aluminum |
Color | Gray |
Assembled | Yes |
Description
IND. 30 1/3 HP FAN HEADFactory asssembled and tested fan heads can be used with pedestal, wall, or I-beam mount.
Two-speed, -1/3 HP, 115-volt, 1-phase, ball-bearing, totally enclosed, permanently lubricated motorThree aluminum blades are housed within a chrome-plated fan guardAlso includes pull-chain switch and 18'L cord with 3-conductor plugRuns in temperatures up to 135°FMeet OSHA regulations and CSA requirements, and are UL listed
Two-speed, -1/3 HP, 115-volt, 1-phase, ball-bearing, totally enclosed, permanently lubricated motorThree aluminum blades are housed within a chrome-plated fan guardAlso includes pull-chain switch and 18'L cord with 3-conductor plugRuns in temperatures up to 135°FMeet OSHA regulations and CSA requirements, and are UL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUETER VAV CTRLR W/O Bracket&Logo (CSC-3017-16)
- BROAN Grille and Lens (97013662)
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-060-222BS-SX-CCC-11+G)
- AMERI-VENT Pipe Section, 3" Dia., 4 ft. L (3E4)
- TPI Workstation Fan, Wall-Mount, 18 Blade Diameter, 1/8 Hp (U18TE)
- TPI Workstation Fans, Wall-Mount, 12 Blade Diameter, 1/12 Hp (07986002)
- TPI 30 Specialty Fan Head Non Oscillating 1/3 HP 8,200 CFM 1 PH (IHP30H277)
- TPI 30 Non Oscillating Fan Head, 1/4 HP, 4,300 CFM (ACH30)
- TPI 24 Industrial High Stand Fan, 1/8 HP, 6350 CFM (F24HTE)
- TPI Workstation Fan, Wall-Mount, 24 Blade Diameter, 1/8 Hp (08540702)
- AIR KING 18" Ceiling Mount Fan, Industrial Grade (9718)
- Tpi Air Circulators