Shop All Air Circulators
Tpi
30 Specialty Fan Head Non Oscillating 1/4 HP 9,200 CFM 1 PH
Mfr # ACH30EX1
Zoro # G808623941
product price: $1,616.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,616.99
Free 30-Day Returns
Key Features
- Voltage 120 / 240
- Material Aluminum
- Color Gray
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # ACH30EX1
- Zoro # G808623941
- UPC # 686334855204
- Country of Origin United States
- Category Air Circulators
Details
Voltage | 120 / 240 |
Material | Aluminum |
Color | Gray |
Assembled | Yes |
Description
TPI 30 Specialty Fan Head Non Oscillating 1/4 HP 9,200 CFM 1 PHFeatures:
- REPLACEMENT FAN HEADS Explosion Proof Hazardous Location Single Phase Fan Head These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance.3 quiet aluminum blades are enclosed in double locking steel wire guards for safetyPivot-action fan head allows vertical tilt angle adjustmentsMeets OSHA standards, UL listedReplace or upgrade fan heads with industrial quality air circulator headsIncludes junction box for hard wiringHazardous Location Models are unassembled and feature Class I and II protection for flammable and carbon dust environment protection Horsepower rating based upon maximum speed/load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 36x240x1 Hamm Filter (HR36240)
- ILC FILTER 8X20X1 RECYCLED FRAME IS BIODEGRADABLE 24 PIECES ACTUAL SIZE 775 X 1975 X 075 (WY-0R7A-8)
- SUPERCOOL A/C Leak Detection Dye, 1 Oz (9497)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59246)
- TPI 24 Industrial High Stand Fan, 1/8 HP, 6350 CFM (F24HTE)
- TPI Workstation Fans, Wall-Mount, 12 Blade Diameter, 1/12 Hp (07986002)
- TPI Workstation Fan, Wall-Mount, 18 Blade Diameter, 1/8 Hp (U18TE)
- TPI 30 Specialty Fan Head Non Oscillating 1/3 HP 8,200 CFM 1 PH (IHP30H277)
- TPI 30 Non Oscillating Fan Head, 1/4 HP, 4,300 CFM (ACH30)
- TPI Workstation Fan, Wall-Mount, 24 Blade Diameter, 1/8 Hp (08540702)
- MAXX AIR Wall Mount Fan, Wall Fan 18" Non-Oscillating, 120 V, 1,350 / 1,400 / 1,450 CFM (HVWM18UPS)
- Tpi Air Circulators