Shop All Air Circulators
Tpi
24 Specialty Fan Head Non Oscillating, 1/4 HP, 8,000 CFM, 1 PH
Mfr # ACH24EX1
Zoro # G408623938
product price: $1,258.99
/ea
Free Shipping & Returns
$1,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 / 240
- Material Aluminum
- Color Gray
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # ACH24EX1
- Zoro # G408623938
- UPC # 686334855198
- Country of Origin United States
- Category Air Circulators
Details
Voltage | 120 / 240 |
Material | Aluminum |
Color | Gray |
Assembled | Yes |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL Universal Series 4-5 Ton BTU R410A ACoil (MDUCC15048060)
- ALLEGRO INDUSTRIES EX Plastic Blower, 25ft. Ducting, 16" (9558-25)
- FOSTORIA Ruby Red Sleeve, 16-1/4 In. L (31939009)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC603-2)
- TPI 24 Industrial High Stand Fan, 1/8 HP, 6350 CFM (F24HTE)
- TPI Workstation Fan, Wall-Mount, 18 Blade Diameter, 1/8 Hp (U18TE)
- TPI 30 Specialty Fan Head Non Oscillating 1/3 HP 8,200 CFM 1 PH (IHP30H277)
- TPI Workstation Fan, Wall-Mount, 24 Blade Diameter, 1/8 Hp (08540702)
- TPI 30in Fan Head Non Oscillating 1/3 HP 5400 CFM (IHP30H)
- TPI Workstation Fans, Wall-Mount, 12 Blade Diameter, 1/12 Hp (07986002)
- B-AIR GP-1 Grizzly Black 3-Speed Air Mover - 1 hp (157BAGP1BK)
- Tpi Air Circulators