Shop All Air Circulators
Tpi
24 Industrial High Stand Fan, 1/8 HP, 6350 CFM
Mfr # F24HTE
Zoro # G808654242
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Steel / Aluminum
- Color Silver
- Height 53 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # F24HTE
- Zoro # G808654242
- UPC # 686334854061
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 53 in |
Width | 24 in |
Details
Item | Pedestal Fan |
Voltage | 120 |
Material | Steel / Aluminum |
Color | Silver |
Assembled | Yes |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 18x25x1 FBG Furn Filter (10055.011825)
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F (CSH01626)
- DANFOSS Valve 3/8"Tr6 Txv R-22 3.5-4 Ton Kit (067L5858)
- SELKIRK Flashing2/12-6/12 6T-Af6 (206825)
- TPI 30 Specialty Fan Head Non Oscillating 1/3 HP 8,200 CFM 1 PH (IHP30H277)
- TPI 1-Phase, 120V 12 Industrial Floor Fan 1/12 HP (F12TE)
- TPI Workstation Fan, Wall-Mount, 24 Blade Diameter, 1/8 Hp (08540702)
- TPI 30in Fan Head Non Oscillating 1/3 HP 5400 CFM (IHP30H)
- TPI 30 Non Oscillating Fan Head, 1/4 HP, 4,300 CFM (ACH30)
- TPI Workstation Fans, Wall-Mount, 12 Blade Diameter, 1/12 Hp (07986002)
- MARADYNE Pacesetter Fan 8" 12VAC (MP089K)
- Tpi Air Circulators