Shop All Fan Parts
Tpi
1/4 HP Motor For Fixed & Industrial Fans, 7900/6800CFM
Mfr # ACMOT
Zoro # G408827107
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120 |
Material | Steel |
Color | Gray |
Description
Replace or upgrade old, worn out and broken motors. TPI motors feature 2-speed operation with pull chain control. Single-phase ball bearing motors are totally enclosed and permanently lubricated for long life and low maintenance. Permanent split capacitor PSC-type motor has a 1/2 diameter x 3.13 length shaft. Includes 12'L SJT type, 3-conductor power cord. 120V. UL Listed ,cETL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kbp Accy 6 Ft Cord Kit 120V 1-Ph W/Receptacle (KBP-K1)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 18 1/2 in W, 13 1/2 in L (BGSS08C)
- HIGHSIDE CHEMICALS Acid Neutralizer Refill Kit, 2 oz., PK2 (HS18022)
- BELL & GOSSETT Air Vent, High Capacity, Automatic (113076)
- TPI Capacitor Boot, 60-100KW, 5100 (41019001)
- TPI Air Circulator Mount - Pedestal Mount (ACMP)
- TPI Air Circulator Mount - Wall Mount (ACMW)
- TPI Capacitor Strap, 60-100KW, 5100 (50842002)
- CARRIER Motor, 208/230/460V, 3-Phase, 3.7HP, 1725rpm (HD60FE655)
- BROAN Motor (99080273)
- BROWNING Inverted Flare X, 3/4" Sweat Fitting (436-252)
- Tpi Fan Parts