Shop All Playground Equipment
Tp Toys
TP Toys TP319 Ahoy Wooden Play Boat - Natural Wood
Mfr # TP319
Zoro # G203728968
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp Toys
- MFR # TP319
- Zoro # G203728968
- UPC # 5021854103193
- Country of Origin China
- Category Playground Equipment
Description
Ahoy Wooden Play Boat
The Ahoy Wooden Play Boat features 2 play modes, simply extend the boat to reveal the hidden sandpit and dig for buried treasure. Perfect for imaginative play, sand and water play and craft activity. Steer the playboat using the TP Captain's wheel with fun compass details. Includes integral black board and craft play area with removable splash bowl and wooden play surface Easily slides from 1 mode to another.
Specifications- Color: Natural Wood
- Commercial/Residential: Commercial
- Material: Wood
- Installation Type: Assembly Required
- Mounting: No Mount Required
- Number of Activitie: 4
- Recommended Location: Backyard
- Slide Material: No Slide
- Country of Origine: Lativa
- Weight: 62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Fresno State 9x9 Side Panel (140-48)
- AFTERMARKET Fits Caterpillar GLOW PLUG NEW (3T9562)
- MILWAUKEE TOOL 21 in. Mower Blade for M18 FUEL Self-Propelled Lawn Mower (49-16-2734)
- BRIGGS & STRATTON Electric Starter Motor (846451)
- PLAYBERG Heavy Duty Flexible Green Belt Swing with Coated Metal Chain (QI003376)
- SPORTIME STARTING BLOCK RUBBER (4 - PAIR) - SET OF 8 PK (VSB-11S4)
- LAKELAND MILLS Lakeland Mills CFU129 Tete-A-Tete Porch Swing (CFU129)
- SPORTIME HURDLE COMEBACK HURDLE 12 IN SET OF 6 PK (VTH-12SWB)
- BOLSO EVA EPDM Strap Seat - Commercial Overseas, Black (BO3005929)
- PLAYBERG Wooden Swings with 4 Included Ropes, Tree Swing, Swing Bar, Climbing Rope Ladder and Swing Seat (QI003370.Set)
- HEY PLAY Hey Play 80-SA-023J-100 Spider Web Tree Swing - Large (80-SA-023J-100)
- Tp Toys Playground Equipment