Shop All Wireless Routers
Tp-Link
Wireless 300N Router, TLWR841N
Mfr # TL-WR841N
Zoro # G4362198
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.4"
- Width 6.9"
- Height 1.2"
- Product Type Wireless Router
- Wireless LAN Standard IEEE 802.11n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # TL-WR841N
- Zoro # G4362198
- UPC # 845973051242
- Country of Origin Unknown
- Category Wireless Routers
Dimensions
Depth | 4.4" |
Width | 6.9" |
Height | 1.2" |
Details
Product Type | Wireless Router |
Wireless LAN Standard | IEEE 802.11n |
Description
300Mbps 2.4GHz, compatible with 802.11n/g/bBuilt-in 4-port Switch with 2 fixed antennas. One Button Security Setup. IP QoS control bandwidth reasonably, parental control function. QoS function. WPA / WPA2 Encryptions. CCA avoids channel conflicts.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM CD-R Music Recordable Disc, 700 MB/80 min, 40x, Spindle, Silver, PK25, 25PK (96155)
- ITT CANNON DSUB 25M SOD G50 TIN (DB25PA190K87)
- ILC Replacement For CAMERON SINO CSFLT130SL (CS-FLT130SL)
- VERBATIM DRIVE, USB 3, STORE N GO, 32GB (VER49300)
- TP-LINK Archer AX1500 Wireless and Ethernet Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX1500)
- TP-LINK AC750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE205)
- TP-LINK Tp-Link S Archer T2U Comes w/ The Next Generation Wi-Fi Standard (ARCHERT2U)
- TP-LINK AX1500 Wi-Fi 6 Router (ARCHER-AX10)
- TP-LINK AC750 Travel Router, TLWR902AC (TL-WR902AC)
- TP-LINK AX1500 1500Mbps Wi-Fi Dual Band Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE505X)
- ENGENIUS Outdoor 11Ac Wave 2, Ip67, Dual-Band Wireless Ac1300 Access Point (ENH1350EXT)
- Tp-Link Wireless Routers