Shop All Wireless Routers
Tp-Link
TP-Link TL-WR802N N300 Pocket Router
Mfr # TL-WR802N
Zoro # G203764294
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Broadband (RJ-45) Ports 1
- Firewall Type SPI
- Total Number of Antennas 2
- ISM Maximum Frequency 2.40 GHz
- Wi-Fi Generation Wi-Fi 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # TL-WR802N
- Zoro # G203764294
- UPC # 845973071714
- Country of Origin China
- Category Wireless Routers
Details
Number of Broadband (RJ-45) Ports | 1 |
Firewall Type | SPI |
Total Number of Antennas | 2 |
ISM Maximum Frequency | 2.40 GHz |
Wi-Fi Generation | Wi-Fi 4 |
Network Band | Single Band |
Form Factor | Desktop |
Total Wireless Transmission Speed | 37.50 MB/s |
Number of Internal Antennas | 2 |
Ethernet Technology | Fast Ethernet |
USB | Yes |
ISM Band | Yes |
Description
Features
- 300Mbps wireless data rates is ideal for video streaming, online gaming and Internet calling
- Pocket-size - Ideal for home and travel use
- Supports Router, Repeater, Client, AP and hotspot operation modes
- Powered through a micro USB port by an external power adapter or USB connection to a computer provides flexibility for any situation
- Easy installation in minutes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L148A26-4-3-2W (L148A26-4-3-2W)
- FLUKE Repl Power Adapter, Smps LevelVi (BC430/830)
- RIDGID Battery, Li-Ion, 2.5 Ah, 18VDC (RB-1825)
- ILC Toro Time Cutter Ss4225 Zero-turn Mower Lawn Tractor AND Mower 35ah Deep Cycle AGM BA (TIME CUTTER SS4225 ZERO-TURN MOWER LAWN TRACTOR A)
- TP-LINK AX1500 Wi-Fi 6 Router (ARCHER-AX10)
- TP-LINK Omada VPN Router with 10G Ports (ER8411)
- TP-LINK SafeStream Gigabit Multi WAN VPN Router (ER7206)
- TP-LINK AC1750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE450)
- TP-LINK AC1200 Wireless Gigabit Outdr, EAP225OUTDOOR (EAP225-Outdoor)
- TP-LINK AX1500 1500Mbps Wi-Fi Dual Band Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE505X)
- TP-LINK AC1200 Wireless Dual Band PCI, ARCHERT4E (Archer T4E)
- Tp-Link Wireless Routers