Tp-Link

TP-Link TL-WA850RE Range Extender


product price: $37.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Wireless LAN Standard - IEEE 802.11n / ISM Band - Yes / UNII Band - No / ISM Minimum Frequency - 2.40 GHz.
  • Total Number of Antennas - 2 / Wireless Transmission Speed - 300 Mbit/s / Wireless Security - 64/128/152-bit WEP WPA-PSK WPA2-PSK / Ethernet Technology - Ethernet Fast Ethernet.
  • Network (RJ-11) - No / PoE (RJ-45) Port - No / VGA - No / HDMI - No.
  • Serial Port - No / USB - No / Powerline - No / Management Port - No.
  • System Requirements - Operating Systems - Windows 98SE Windows NT Windows 2000 Windows XP Windows Vista Windows 7 Windows 8 Mac OS NetWare UNIX Linux.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.