Shop All Server Switches & Adapters
Tp-Link
TP-Link TL-SG1005D Network 5 Port Gigabit Desktop Switch
Mfr # TL-SG1005D
Zoro # G603981963
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # TL-SG1005D
- Zoro # G603981963
- UPC # 845973020255
- Country of Origin China
- Category Server Switches & Adapters
Description
The TP-Link 5-Port Gigabit desktop switch TL-SG1005D provides you an easy way to make the transition to Gigabit Ethernet. Increase the speed of your network server and backbone connections, or make Gigabit to the desktop a reality. Moreover, TL-SG1005D adopts lower power consumption design. With the innovative energy-efficient technology, the TL-SG1005D can save up to 70% of the power consumption, making it an eco-friendly solution for your home or office network.
Innovative energy-efficient technology saves power up to 70%.
Supports IEEE 802.3x flow control for Full Duplex mode and backpressure for Half Duplex mode.
Non-blocking switching architecture that forwards and filters packets at full wire-speed for maximum throughput.
16Gbps Switching Capacity.
9K Jumbo frame improves performance of large data transfers.
Auto-MDI/MDIX eliminates the need for crossover cables.
Supports MAC address auto-learning and auto-aging.
Auto-negotiation ports provide smart integration between 10Mbps, 100Mbps and 1000Mbps hardware.
Fanless design ensures quiet operation.
Desktop or wall-mounting design.
Plug and Play design simplifies installation.
Interface:
5 10/100/1000Mbps RJ45 Ports.
AUTO Negotiation/AUTO MDI/MDIX.
External Power Supply: 100~240VAC, 50/60Hz.
Dimensions (W X D X H): 6.5x4.3x1.1 in. (165x108x28 mm).
Transmission Method: Store and Forward.
Advanced Functions:
Green Technology, saving power up to70%.
802.3X Flow Control, Back Pressure.
Auto-Uplink Every Port.
Interface:
Advanced Functions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Blue Smart IP22 Charger 12/30(3) 120V NEMA 5-15 (BPC123048102)
- AIPHONE Video Intercom Station Kit, ABS (JOS-1A)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 6ft (U326-006-BK)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 15ft (P580-015)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- TP-LINK PoE Splitter, TLPOE150S (TL-PoE150S)
- TP-LINK Ac1300 Mini Wireless Mu-Mimo Usb Adapter (ARCHER T3U)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- TP-LINK Av2000 2-Port Gigabit Passthrough Powerline Starterkit, 2000Mbpspowerli (TL-PA9020PKIT)
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- Tp-Link Server Switches & Adapters