TP-Link KL430E Kasa Smart Light Strip Extension; Multicolor - Multicolor - 39.4 in.
Mfr # KL430E
Zoro # G904053420
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # KL430E
- Zoro # G904053420
- UPC # 845973087173
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Light Strip |
Description
Kasa Smart Light Strip Extension, Multicolor KL430E Endless Lighting Effects; Pick from dozens of animated lighting effects from soothing Raindrop to the dazzling Rainbow. 16 Different Color Zones; Your 80''(6.6 ft) light strip features 16 different zones for combinations built to suit every mood.Scenes bring an immersive or fun ambience to your movie night. Create your own scenes however you wish. Easy Setup Stick, plug in and connect. The flexibility to bend, cut and extend allows you to add them to the exact place you desire. Expandable up to 33ft with additional extensions. Grouping - Combine your light strip with other Kasa Smart devices for seamless control with a single tap on your smartphone.Voice Control - Use simple voice commands to control your light strip with Alexa or Google Assistant.
Addition Features- Endless Lighting Effects - Pick from dozens of animated lighting effects from soothing "Raindrop" to the dazzling "Rainbow".
- 16 Different Color Zones - Your 80''(6.6 ft) light strip features 16 different zones for combinations built to suit every mood.
- Scenes - Bring an immersive or fun ambience to your movie night. Create your own scenes however you wish.
- Easy Setup - Stick, plug in and connect. The flexibility to bend, cut and extend allows you to add them to the exact place you desire. Expandable up to 33ft with additional extensions.
- Grouping - Combine your light strip with other Kasa Smart devices for seamless control with a single tap on your smartphone.
- Voice Control - Use simple voice commands to control your light strip with Alexa or Google Assistant.
- Endless Lighting Effects - Pick from dozens of animated lighting effects from soothing "Raindrop" to the dazzling "Rainbow". With the Kasa light strip, you can light up walkways, TV setups, bookshelves, bedrooms and so much more.
- 1 x Light Strip Extension, Multicolor, 1 x Quick Start Guide
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM2)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK100 (V225 1/4EZS2-100)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12, 13, Hinged (N12242408)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A36H3612SSLP3PT)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- BATTERY TECHNOLOGY UPS Battery, APC BACK-UPS BE450G, 12V DC, 7 Ah (APCRBC110-SLA110)
- VERTIV Liebert Gxt5 288V Ebc (GXT5-EBC288VRT4U)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-400-D DUAL)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2RB10)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- Tp-Link Power Systems