Shop All Power Strips
Tp-Link
TP-Link HS300 3-Prong 15A Current 120V AC 1875W Kasa Smart Wi-Fi Power Strip
Mfr # HS300
Zoro # G703993927
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # HS300
- Zoro # G703993927
- UPC # 845973084356
- Country of Origin China
- Category Power Strips
Description
A Smarter Power Strip Kasa Smart Wi-Fi Power Strip Control from Anywhere Control six outlets from anywhere with your smartphone using the Kasa Smart app. Scheduling Schedule each outlet to work individually or all together at set times throughout the day. Automatically power your home office up first thing in the morning and power down your holiday lights at the same time every night. More Convenience. More Protection. Kasa Smart's power strip allows you to individually control 6 smart outlets, anytime, anywhere.
Specifications- Input: 100-125V, 60Hz, 15A
- Output: 15A
- Wi-Fi Frequency: 2.4GHz
- Power: 1875W
- Weight: 2.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36150M38X)
- IDEAL Wire Connector Socket Tool (30-902)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- TP-LINK Kasa Smart WiFi 3-Outlet Power Strip, 3 AC Outlets/2 USB Ports, White (KP303)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1)
- TRIPP LITE Surge Protector, LEDs, 8 Outlets (ISOBAR8ULTRA)
- INNOVERA Innovera 71651 Wall Mount Surge Protector; 6 Outlets; 2160 Joules (71651)
- HAMMOND Medical in. 15A H.D. 4 Outlet Strip, 12 ft. cord, Outlets Front, Black (1584T4DH)
- TRIPP LITE Surge Protector, 6-Outlet, 8'Cord, 1-9/10"Wx1-1/5"Dx10-4/5"H, GY (TRPTLP608)
- TRIPP LITE Surge Protector, 6-Outlet, 8-7/10"Wx3-3/5"Dx2-1/2"H, Black (TRPIBAR6ULTRAUS)
- Tp-Link Power Strips