Shop All Networking Hardware
Tp-Link
TP Link DW2698 5-Port 10 - 100 Mbps desktop switch; Plastic Case
Mfr # TL-SF1005D
Zoro # G203932020
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # TL-SF1005D
- Zoro # G203932020
- UPC # 845973020064
- Country of Origin China
- Category Networking Hardware
Description
Features
- 5 10 / 100Mbit / s RJ45 ports with auto-tuning and Auto-MDI / MDIX
- Green IT saves up to 60% energy
- IEEE802.3x flow control ensures reliable data transfer
- Plastic housing for table construction
- Plug-and-play, no configuration required
- 5-port 10 / 100Mbit / s Desktop Switch, power adapter, manual
- Interface: 5 10 / 100Mbit / s RJ45 ports with auto-tuning and Auto-MDI / MDIX
- Power consumption: 2.2W (220V / 50Hz)
- External Power supply: (5V / 0,6A DC)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARRIS SURFboard SBG7400AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000548)
- BESTLINK NETWARE CAT6A Shielded (SSTP) Ethernet Network Booted Cable- 35ft- Blue (100862BL)
- JONARD TOOLS HDMI CABLE TESTER (HDMI-100)
- MOUNT-IT Locking Camper RV TV Wall Mount (MI-431)
- TP-LINK PCIe Network Adapter, TG3468 (TG-3468)
- TP-LINK Ac1300 Whole-Home Wi-Fi System (DECOM5(2-PACK))
- AVAYA ENT Avaya ENT 700513631 J169 & J179 Wall Mount Kit with 1 Foot Cat 5E Cable (700513631)
- LOWELL Blank Filler Plate 4-pk (DBB-4)
- SILVERSTONE Smart Four Port USB 3.0 Hub with Fast Charging (EP03B)
- THERMWELL PRODUCTS Thermwell M13BH 0.88 in. x 17 ft. Brown V-Flex Weather-Strip (329250)
- BOOMBOX TZ370W Network Security & Firewall Appliance, Black (BO3446888)
- Tp-Link Networking Hardware