TP Link DECO P9-3-PACK Deco P9 IEEE 802.11ac Ethernet Wireless Router - 2.40 GHz ISM Band - Gigabit Ethernet
Mfr # DECO P9(3-PACK)
Zoro # G903770090
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # DECO P9(3-PACK)
- Zoro # G903770090
- UPC # 845973088644
- Country of Origin China
- Category Wireless Routers
Description
Deco P9 combines dual-band Wi-Fi and powerline to transmit data between Deco units, delivering a whole home Wi-Fi coverage up to 6,000 ft / 560 m. Powerline technology uses your home's electrical wiring to create stronger connections between Deco units, reducing the impact of walls and other obstacles on signal. Eliminate weak signal areas with whole home Wi-Fi. No more searching around for a stable connection. Deco units work together to form a unified Wi-Fi network with a single network name. Walk through your home and stay connected with the fastest possible speeds, made possible by Deco's seamless coverage and Plug & Play Mesh Technology. Adaptive path selection and band steering keep your network running at top-speed by automatically choosing the fastest connection path. Limit online time and block inappropriate content according to unique profiles created for each family member. The easy-to-use Deco app lets you set up quickly, see the connected devices, prioritize devices, check internet history, create a guest network and more.
Features- Auto Connection Test - Test the internet connection of your Decos and helps to identify a suitable location for them
- Remote Management - Manage your Deco network from a smartphone or tablet via the app, no matter where you find yourself
- Online Upgrade - Keep informed of the latest firmware updates
- Profiles - Create a profile for each family member, and manage them individually
- Time Controls - Set daily time limits for the total time spent online and block a person's internet access between certain times
- Pause the Internet - Pause a family member's internet and resume it whenever you like
- Router Mode - Create an instant private wireless network
- Access Point Mode - Create Wi-Fi access for any existing wired network
- Range Extender Mode - Extend Wi-Fi range to eliminate dead zones
- Give high priority to the devices that need the fastest internet connection
- Block access to your network from specific devices
- Add specific devices to blacklist to protect your network from unauthorized users
- Broadband Transmission Technology: Ethernet
- Ethernet Technology: Gigabit Ethernet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 6 V, 4.5Ah, UB645, F1 (Faston Tab) Terminal, AGM Type (D5733)
- ICOM MicroSD Card, 1/8" L x 1/4" W (MSD CARD)
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F - 2 Pack (ML7-6MP2155)
- ALLSOP Mouse Pad w/Wrist Support, Cobalt (ASP26226)
- TP-LINK Ac1300 Home Wi-Fi System (Mesh Network) (DECOM5(3-PACK))
- TP-LINK Deco M4 AC1200 Whole Home Mesh Wi-Fi System, 2 Ports, Dual-Band 2.4 GHz/5 GHz (DECO M4 3-PACK)
- TP-LINK Tp-Link S Archer T2U Comes w/ The Next Generation Wi-Fi Standard (ARCHERT2U)
- TP-LINK AC750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE205)
- TP-LINK Ac1300 High Gain Wireless Dual (ARCHERT3UPLUS)
- TP-LINK RE305 AC1200 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE305)
- SYNOLOGY Wrx560 - Wireless Router - 802.11A/B/G/N/Ac/Ax - Desktop (SYN-WRX560)
- Tp-Link Wireless Routers