TP-Link ArcherAX21 AX1800 Dual Band WiFi 6 Router
Mfr # ArcherAX21
Zoro # G403763462
Key Features
- Depth 5.3"
- Width 10.2"
- Height 1.5"
- Network Band Dual Band
- USB Yes
Product Information
- Brand Tp-Link
- MFR # ArcherAX21
- Zoro # G403763462
- UPC # 845973072155
- Country of Origin China
- Category Wireless Routers
Dimensions
Depth | 5.3" |
Width | 10.2" |
Height | 1.5" |
Details
Item | Wireless Router |
Network Band | Dual Band |
USB | Yes |
Ethernet Technology | Gigabit Ethernet |
Firewall Type | SPI |
Total Wireless Transmission Speed | 225 MB/s |
Number of Network (RJ-45) Ports | 4 |
UNII Maximum Frequency | 5 GHz |
Total Number of Antennas | 4 |
Number of Broadband (RJ-45) Ports | 1 |
ISM Maximum Frequency | 2.40 GHz |
Number of External Antennas | 4 |
Form Factor | Desktop |
Wi-Fi Generation | Wi-Fi 6 |
UNII Band | Yes |
ISM Band | Yes |
Description
Dual-Band Wi-Fi 6: Equipped with the latest wireless technology, Wi-Fi 6, for faster speeds, greater capacity, and reduced network congestion. Next-Gen 1.8 Gbps Speeds: Enjoy smooth streaming, downloading, and gaming all without buffering with Wi-Fi speeds of 1.8 Gbps. Connect More Devices: Wi-Fi 6 technology communicates more data to more devices using revolutionary OFDMA technology while simultaneously reducing lag. Quad-Core Processing: The 1.5 GHz quad-core CPU ensures communications between your router and all connected devices are smooth. Extensive Coverage: Beamforming, independent FEM, and four antennas combine to deliver focused reception to devices far away. Increased Battery Life: Target Wake Time technology reduces your devices' power consumption to extend their battery life. USB Easy Sharing: A USB 2.0 Port enables easy file sharing within your network or building private Cloud Storage. Easy Setup: Set up your router in minutes with the powerful TP-Link Tether App. Improved Vent Design: Unleashes the full power of the whole machine.
Specifications- Ethernet Technology: Gigabit Ethernet
- Number of Network (RJ-45) Ports: 4
- Wireless LAN Standard: IEEE 802.11ax
- Total Wireless Transmission Speed: 225 MB/s
- Weight: 2.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERACITY Maxpoe-Powered Lan & Poe 100M Per Unit (VOR-ORM)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS10-IDW)
- MOXA 4Port Rs-232/422/485 Serial Dvc Srvr, 10/100Mbaset, 1Kv, Nport Ia5450A-T (NPort IA5450A-T)
- ILC Replacement for Kodak Tp300 replacement light bulb lamp (TP300 KODAK)
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- TP-LINK AX1500 1500Mbps Wi-Fi Dual Band Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE505X)
- TP-LINK Ac1300 High Gain Wireless Dual (ARCHERT3UPLUS)
- TP-LINK Deco M4 AC1200 Whole Home Mesh Wi-Fi System, 2 Ports, Dual-Band 2.4 GHz/5 GHz (DECO M4 3-PACK)
- TP-LINK SafeStream Gigabit Multi WAN VPN Router (ER7206)
- TP-LINK AX1500 Wi-Fi 6 Router (ARCHER-AX10)
- TP-LINK Omada VPN Router with 10G Ports (ER8411)
- Tp-Link Wireless Routers