TP Link ARCHER AX50 Archer AX50 IEEE 802.11ax Ethernet Wireless Router - 2.40 GHz ISM Band -Gigabit Ethernet
Mfr # ARCHER AX50
Zoro # G203770134
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # ARCHER AX50
- Zoro # G203770134
- UPC # 845973089252
- Country of Origin China
- Category Wireless Routers
Description
Wi-Fi 6 (802.11ax) could turn out to be the most significant advancement in Wi-Fi development, delivering a huge boost in speed and total capacity. Mainstream adoption of Wi-Fi 6 is inching ever closer. It's the right time to upgrade your router to the newest generation of Wi-Fi! Blazingly Fast Gig+ Speed Can't Wait There is no reason to hold off on buying a Wi-Fi 6 router when you can already take full advantage of the speed it delivers. Featuring a 160 MHz bandwidth and 1024-QAM, Archer AX50 delivers true gigabit speeds of up to 3 Gbps. Enjoy faster streaming and gaming like never before. Powered by Intel Home Wi-Fi WAV654 chipset for a full-featured Wi-Fi 6 AX3000 router, to pair perfectly with new Intel Wi-Fi 6 Gig+ PCs and laptops, allowing numerous bandwidth-intensive tasks to run smoothly at the same time. Reliable Connections for up to 256 Devices In answer to ever growing demands on home Wi-Fi, Archer AX50 future-proofs your home networks by providing 4x greater capacity to connect more devices. Advanced technologies, such as OFDMA and MU-MIMO, quadruple the connection capacity in high-density scenarios compared to standard 802.11ac routers. Keep pace with the latest technology and future developments.
Lower Latency, Greater Experience. Taking a giant leap forward in wireless connectivity, Wi-Fi 6 brings stable and responsive Wi-Fi connections to tomorrow's hyperconnected homes. Enjoy more responsive gaming and seamless video conferencing even when multiple compatible device are connected and transmitting data at the same time. More Secure, and More Trusted Wi-Fi Create a customized Wi-Fi network with enhanced security using TP-Link HomeCare . Whether protecting your sensitive data or limiting the access of kids and guests, HomeCareTM gives you the tools you need to fully manage your network. Robust Parental Controls Block inappropriate content and restrict time spent online Built-In Antivirus Protect all connected devices in your home from online threats Quality of Service Prioritize devices and applications for faster performance when needed Expanded Coverage Throughout Your Home Four high-gain external antennas and Beamforming technology combine to extend strong, reliable Wi-Fi throughout your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Leoch LP12-1.2 12V 1.2Ah Sealed Lead Acid Battery (LEOCH-LP12-1.2)
- DURACELL Battery, Size 245, Lithium, 6V (DL245)
- SHAKESPEARE ANT Shakespeare Low Profile Skinny Mini VHF Antenna - 36 - 5250 (5250)
- DIAMOND SERIES 5MP CVI Full-color Turret 2.8mm Fixed Lens Built-In Mic (HCC3359T-AN1/28)
- TP-LINK Deco M4 AC1200 Whole Home Mesh Wi-Fi System, 2 Ports, Dual-Band 2.4 GHz/5 GHz (DECO M4 3-PACK)
- TP-LINK AC1200 Wireless Gigabit Outdr, EAP225OUTDOOR (EAP225-Outdoor)
- TP-LINK AC1200 Wireless Dual Band PCI, ARCHERT4E (Archer T4E)
- TP-LINK Archer AX1500 Wireless and Ethernet Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX1500)
- TP-LINK Archer AX4400 Wireless and Ethernet Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX4400)
- TP-LINK RE305 AC1200 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE305)
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- Tp-Link Wireless Routers