TP Link ARCHER A7 Archer A7 IEEE 802.11ac Ethernet Wireless Router - 2.40 GHz ISM Band - Desktop
Mfr # ARCHER A7
Zoro # G003770099
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # ARCHER A7
- Zoro # G003770099
- UPC # 845973083861
- Country of Origin China
- Category Wireless Routers
Description
The Archer A7 covers your home with fast dual band Wi-Fi. The strong 2.4GHz (450Mbps) Wi-Fi band is perfect for sending emails, browsing the web and listening to music. The 5GHz band reaches 1300Mbps so you can game and stream in HD at the same time without interruption. The Archer A7's USB 2.0 port makes it easy to connect external drives to the router, letting you quickly share files, photos, video, and music wirelessly. Achieve peak performance with your wired devices through Gigabit Ethernet ports that can operate 10x faster than standard Ethernet.
Three external omni directional antennas create strong, clear and dependable Wi-Fi throughout your home. Installation is simple, thanks to an intuitive web interface and the powerful TP Link app.
Specifications- Broadband Transmission Technology: Ethernet
- Ethernet Technology: Gigabit Ethernet
- Form Factor: Desktop
- ISM Band: Yes
- Number of Broadband (RJ-45) Ports: 1
- Number of Network (RJ-45) Ports: 4
- Product Family: Archer
- Product Type: Wireless Router
- Total Wireless Transmission Speed: 218.75 MB/s
- UNII Band: Yes
- USB: Yes
- Wireless LAN Standard: IEEE 802.11ac
- Weight: 1.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Trailer Break Away Kit 12V 5Ah Battery (MAX3497574)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000228A01)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Honda Scooters SB50 (All) Deep Cycle Battery (YTX4L-BS1111113811111114)
- ACTI Lens, 8mm Focal L, f/1.8 Aperture Ratio (PLEN-4103)
- TP-LINK AC1200 Wireless Gigabit Outdr, EAP225OUTDOOR (EAP225-Outdoor)
- TP-LINK AC1750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE450)
- TP-LINK AX1500 Wi-Fi 6 Router (ARCHER-AX10)
- TP-LINK Wireless 300N Router, TLWR841N (TL-WR841N)
- TP-LINK Archer AX1500 Wireless and Ethernet Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX1500)
- TP-LINK AC1200 Wireless Dual Band PCI, ARCHERT4E (Archer T4E)
- TP-LINK SafeStream Gigabit Multi WAN VPN Router (ER7206)
- Tp-Link Wireless Routers