Tp-Link

ROUTER, AX1500, DUAL BND


product price: $93.75
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

TP-LINK Archer AX1500 brings the Wi-Fi 6 technology to your home without breaking the bank. Upgrading your router to Archer AX1500 means faster speeds, greater capacity, reduced latency, and more for an overall superior Wi-Fi network. Add more Wi-Fi devices to your network without dragging the performance, as Archer AX1500 with Wi-Fi 6 builds a more efficient network that increases the average throughput by four times and serves more devices. Four high-gain antennas and beamforming transmit Wi-Fi signals to every corner of your home and concentrate signals strength towards connected devices. Wi-Fi 6 adjusts the bandwidth of sub-channels, making signals clearer and ensuring larger coverage. Every click you make responds quicker. A 1.5GHz triple-core CPU handles data throughput up to multi-gigs and minimizes the latency within your home network, delivering you a smooth experience. Access control establishes a whitelist or blacklist to allow or restrict certain devices to access the Internet. Features SPI firewall, IP and MAC address binding. Measures 1.5inh x 10.2inw x 5.3ind. Network Types: 10/100/1000Base-T Ethernet; 802.11ax Wireless; Number of Ports: 5; Frequency: Dual-Band 2.4 GHz/5 GHz; Base Color: Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.