Shop All Networking Hardware
Tp-Link
PCIe Network Adapter, TG3468
Mfr # TG-3468
Zoro # G5447295
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.3"
- Width 0.1"
- Length 3.1"
- System Requirements Operating Systems: Windows 98SE, Windows Me, Windows 2000/2000 Server, Windows XP (32/64-bit), Windows 2003 Server, Windows Vista (32/64-bit), Windows 7 (32/64-bit), Windows 8, Novel NetWare Server 5.x/ 6.x, Linux Kernel 2.4.x/ 2.6.x
- Product Type Gigabit Ethernet Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # TG-3468
- Zoro # G5447295
- UPC # 845973001049
- Country of Origin Unknown
- Category Networking Hardware
Dimensions
Height | 2.3" |
Width | 0.1" |
Length | 3.1" |
Details
System Requirements | Operating Systems: Windows 98SE, Windows Me, Windows 2000/2000 Server, Windows XP (32/64-bit), Windows 2003 Server, Windows Vista (32/64-bit), Windows 7 (32/64-bit), Windows 8, Novel NetWare Server 5.x/ 6.x, Linux Kernel 2.4.x/ 2.6.x |
Product Type | Gigabit Ethernet Card |
Description
10/100/1000Mbps PCIe Adapter. Realtek RTL8168B chipset. 10/100/1000Mbps Auto-Negotiation RJ45 port. Auto MDI/MDIX. 32-bit PCIe interface, saving the finite chassis space. Wake-on-LAN, convenient to manage over LAN.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Select Series Displayport 1.2 Cable, 3ft. (13359)
- MIDLAND RADIO CB Radio, LCD, Black, 27 MHz (75-785)
- ILC Replacement for Canon Lp-e17 Battery (LP-E17 BATTERY CANON)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (SR-50)
- TP-LINK Ac1300 Whole-Home Wi-Fi System (DECOM5(2-PACK))
- WAVE WIFI MNC1250 Dual Band Wireless Network Controller (WAVMNC1250)
- STARTECH.COM Fiber To Ethernet Media Converter St (ST478456)
- TECMATE POWERSPORT PRODUCTS OPTIMATE 7 12&24V CHRGR/TSTR/MNTNR (TECTM-261)
- JANDORF Crossbar 4" 1/4 Ip Pk1 (60208)
- BLACK BOX Black Box LBS008A 8 Port 10 & 100 Mini Unmanaged Switch (LBS008A)
- PLUGABLE TECHNOLOGIES Plugable Technologies USB-WIFINT USB-WIFINT USB 2.0 802.11n Wireless Adapter (USB-WIFINT)
- Tp-Link Networking Hardware