No Product Image Available
Tp-Link

Omada Wireless Access Point


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Superior WiFi 6 Speeds: Simultaneous 574 Mbps on 2.4 GHz and 1201 Mbps on 5 GHz totals 1775 Mbps Wi-Fi speeds. High-Performance Connectivity: Guarantee higher network efficiency and lower latency. Four Gigabit Ports: 4 Gigabit Ethernet ports 1 uplink + 3 downlink, with one downlink port supporting PoE pass-through to provide power for wired device. Centralized Management: Integrates into Omada SDN for cloud access and remote management. Secure Guest Network: Along with multiple authentication options SMS/Facebook Wi-Fi/ Voucher, etc. and abundant wireless security technologies. Easy Installation and PoE Support: Easy-to-install design, compatible with 86 mm & EU & US standard junction box, and 802.3af/at PoE support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.