Shop All Power Strips
Tp-Link
Kasa Smart WiFi 3-Outlet Power Strip, 3 Outlets, 2 USB Ports, White
Mfr # KP303
Zoro # G810805311
product price: $59.15
/ea
$59.15
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
- Brand Tp-Link
- MFR # KP303
- Zoro # G810805311
- UPC # 840030700248
- Country of Origin Viet Nam
- Category Power Strips
Description
With three smart outlets that can be separately managed and two always-on USB ports, this power strip meets your diverse needs like supporting multiple appliances from lamps to humidifiers and more simultaneously or independently. ETL certified surge protection shields sensitive electronics and appliances from sudden electrical surges and spikes, including those caused by lightning or short circuits. Compatible with Alexa and Google Assistant. Number of Outlets: 3 AC; 2 USB; Protection Type: Power; Surge; Width: 10.2in; Depth: 2.5in.
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
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Red, Toggl (HBL1224R)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- HUBBELL Cap, Blue, 300/400 Amp Male Single Pole (HBLMCAPBL)
- TP-LINK Kasa Smart WiFi 3-Outlet Power Strip, 3 AC Outlets/2 USB Ports, White (KP303)
- SCHNEIDER ELECTRIC Usa Rack Pdu Metered 120V 20A 1U 8X5-20 (AP7801B)
- PRIME Prime PB802225 6 Outlet Black 1000J Surge Protector with 4 ft. Cord (PB802225)
- TRIPP LITE 4 Outlets 6Ft Cord 220/420 Volt (ISOBAR4/220)
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 9 ft (TLM609GF)
- CABLE WHOLESALE CableWholesale 51W1-12204 Surge Protectors (51W1-12204)
- Tp-Link Power Strips