Shop All Ethernet Switches
Tp-Link
JetStream 8 Port Gigabit L2 Managed Swit
Mfr # SG3210V3
Zoro # G109916728
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tp-Link
- MFR # SG3210V3
- Zoro # G109916728
- UPC # 840030702464
- Country of Origin Hong Kong
- Category Ethernet Switches
Description
Full Gigabit Ports: 8x gigabit RJ45 ports and 2x gigabit SFP Slots provide high-speed connections.- Integrated into Omada SDN: Zero-Touch Provisioning ZTP, Centralized Cloud Management, and Intelligent Monitoring.- Centralized Management: Cloud access and Omada app for ultra convenience and easy management.- Static Routing: Helps route internal traffic for more efficient use of network resources.- Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1x, Radius Authentication, and more.- Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping.- Standalone Management: Web, CLI Console Port, Telnet, SSH, SNMP, RMON, and Dual Image bring powerful management capabilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tablet Cradle, Less Than 3/4 D, Desk, Blk (PTM200)
- MONOPRICE 2.5mm S Plug to 3.5mm S Jack (7124)
- PYLE Pyle 8 Channel High Power Amplifier (PT8000CH)
- ENERGIZER Industrial Alkaline C Batteries, 1.5 V, PK12 PK (EN93)
- TP-LINK 5 Port Desktop Gigabit Switch, TLSG105 (TL-SG105)
- TP-LINK 16-Port Gigabit Easy Smart PoE+ Switch (SG1218MPE)
- TP-LINK 24 Port Gigabit Switch Metal, TLSG1024 (TL-SG1024)
- TP-LINK 5-port Gigabit Easy Smart Switch (SG105E)
- TP-LINK JetStream 52-Port Gig L2 Mgd POE Switch (SG3452P)
- TP-LINK 8 Port Gigabit Desktop Switch, TLSG108 (TL-SG108)
- INTELLINET 5-Port Gigabit Ethernet PoE+ Switch (561792)
- Tp-Link Ethernet Switches