Shop All Wireless Routers
Tp-Link
AX1500 1500Mbps Wi-Fi Dual Band Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz
Mfr # RE505X
Zoro # G108996226
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Transfer Rate Up to 1.2 Gbps
- Frequency Dual-Band 2.4 GHz/5 GHz
- Number of Ports 1
- Network Type 10/100/1000Base-T Ethernet; 802.11ax Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # RE505X
- Zoro # G108996226
- UPC # 840030700422
- Country of Origin Viet Nam
- Category Wireless Routers
Details
Item | Routers |
Color | White |
Transfer Rate | Up to 1.2 Gbps |
Frequency | Dual-Band 2.4 GHz/5 GHz |
Number of Ports | 1 |
Network Type | 10/100/1000Base-T Ethernet; 802.11ax Wireless |
Description
Range extender works with any Wi-Fi router to eliminate dead zones and blanket your home with stable, super-fast, seamless Wi-Fi. Faster Wi-Fi 6 turbocharges your devices and builds a more efficient network that increases the average throughput by four times to serve more devices. Adaptive path selection keeps your network running at top speed by automatically choosing the fastest connection path to the router providing ultra-low latency. The Gigabit Ethernet port allows you to create a new Wi-Fi access point to enhance your wired network with Wi-Fi capability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Camera Tester, 7-1/2" H, TFT Color Display (CamView IP Pro-D)
- ILC Replacement for Maxell Er14505 (ER14505 MAXELL)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5138)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 7AH Tripp Lite BC275 Battery (MAX3497495)
- TP-LINK Ac1300 High Gain Wireless Dual (ARCHERT3UPLUS)
- TP-LINK Dual Band Gigabit Wi-Fi 6 Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX3000)
- TP-LINK AC750 Travel Router, TLWR902AC (TL-WR902AC)
- TP-LINK Tp-Link S Archer T2U Comes w/ The Next Generation Wi-Fi Standard (ARCHERT2U)
- TP-LINK Omada VPN Router with 10G Ports (ER8411)
- TP-LINK AC1300 WHOLE HOME WIFI 1 PACK ISP (DECO-M5-1PK-ISP)
- TP-LINK SafeStream Gigabit Multi WAN VPN Router (ER7206)
- Tp-Link Wireless Routers