Shop All Wireless Routers
Tp-Link
Archer AX4400 Wireless and Ethernet Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz
Mfr # ARCHER AX4400
Zoro # G808996229
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Meets or Exceeds CE Standards; Meets or Exceeds FCC Standards
- Color Black
- Frequency Dual-Band 2.4 GHz/5 GHz
- Transfer Rate Up to 4,400 Mbps
- Network Type 10/100/1000Base-T Ethernet; 802.11ax Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tp-Link
- MFR # ARCHER AX4400
- Zoro # G808996229
- UPC # 840030703256
- Country of Origin Viet Nam
- Category Wireless Routers
Details
Item | Routers |
Standards | Meets or Exceeds CE Standards; Meets or Exceeds FCC Standards |
Color | Black |
Frequency | Dual-Band 2.4 GHz/5 GHz |
Transfer Rate | Up to 4,400 Mbps |
Network Type | 10/100/1000Base-T Ethernet; 802.11ax Wireless |
Number of Ports | 5 |
Description
Enjoy stable Wi-Fi connections, even in the kitchen and bedroom, with this TP-LINK Archer AX4400 Wi-Fi 6 router. High-power FEM, six antennas, beamforming, and 4T4R structures combine to adapt Wi-Fi coverage to perfectly fit your home and concentrate signal strength towards your devices. Easily handle dozens of devices streaming and gaming at the same time: OFDMA and MU-MIMO combine to future-proof your home network by providing greater capacity to connect more devices. Measures 2 in. h x 10.3 in. w x 5.7 in. d.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY45 Pass Through Green Tint - Cat6 UTP - 100pc Jar (SIM-S45-1600)
- ILC Replacement for Welch Allyn 72300-a Rechargeable Battery (72300-A RECHARGEABLE BATTERY WELCH ALLYN)
- FREEMAN PE2AHRB 18 Volt 2Ah Lithium-Ion Compact Slide Battery Pack (PE2AHRB)
- TRIPP LITE 60W Compact Usb-C Wall Charger - Gan Technology, Usb-C Power Delivery (U280-W01-60C1-G)
- TP-LINK Archer AX1500 Wireless and Ethernet Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX1500)
- TP-LINK AC750 Travel Router, TLWR902AC (TL-WR902AC)
- TP-LINK AC1750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE450)
- TP-LINK AC1300 WHOLE HOME WIFI 1 PACK ISP (DECO-M5-1PK-ISP)
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- TP-LINK Omada VPN Router with 10G Ports (ER8411)
- TP-LINK Ac1300 Home Wi-Fi System (Mesh Network) (DECOM5(3-PACK))
- Tp-Link Wireless Routers