Tp-Link

Ac1750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 Ghz/5 Ghz


product price: $99.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tired of Wi-Fi indead zonesin? The TP-Link AC1750 Wi-Fi Range Extender connects to your router wirelessly, strengthening and expanding its signal into areas it cant reach on its own. The device also reduces signal interference to ensure reliable Wi-Fi coverage throughout your home or office. TP-Link's RE450 comes with next generation 802.11AC Wi-Fi technology, it's three times faster than the standard 802.11n speeds. The RE450 delivers fast speeds of dual band Wi-Fi, providing reliable connections for bandwidth-intensive tasks like HD/4K streaming, lag free gaming and large file downloads. A gigabit Ethernet port turns the extender into a wireless bridge, letting you connect a wired device like a Blu-ray player, gaming console, DVR, or smart TV to your Wi-Fi network. Network Types: 10/100/1000Base-T Ethernet; 802.11ac Wireless; Number of Ports: 1; Frequency: Dual-Band 2.4 GHz/5 GHz; Base Color: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.