Shop All Wireless Routers
Tp-Link
AC1750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz
Mfr # RE450
Zoro # G408996230
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Network Type 10/100/1000Base-T Ethernet; 802.11ac Wireless
- Number of Ports 1
- Transfer Rate Up to 1,750 Mbps
- Frequency Dual-Band 2.4 GHz/5 GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # RE450
- Zoro # G408996230
- UPC # 845973092405
- Country of Origin Viet Nam
- Category Wireless Routers
Details
Item | Routers |
Color | White |
Network Type | 10/100/1000Base-T Ethernet; 802.11ac Wireless |
Number of Ports | 1 |
Transfer Rate | Up to 1,750 Mbps |
Frequency | Dual-Band 2.4 GHz/5 GHz |
Description
Tired of Wi-Fi dead zones? The TP-Link AC1750 Wi-Fi Range Extender connects to your router wirelessly, strengthening and expanding its signal into areas it can't reach on its own. The device also reduces signal interference to ensure reliable Wi-Fi coverage throughout your home or office. TP-Link's RE450 comes with next generation 802.11AC Wi-Fi technology, it's three times faster than the standard 802.11n speeds. The RE450 delivers fast speeds of dual band Wi-Fi, providing reliable connections for bandwidth-intensive tasks like HD/4K streaming, lag free gaming and large file downloads. A gigabit Ethernet port turns the extender into a wireless bridge, letting you connect a wired device like a Blu-ray player, gaming console, DVR, or smart TV to your Wi-Fi network.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium Coin Battery, 2032, PK2 (DL2032BPK)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- IDENTIPLUS ID Wristband, Adhesive, Pink, 1 in. W, PK500 (T2-07)
- AXIOM MANUFACTURING Axiom 10Gbase-T Sfp+ Transceiver For Sonicwall - 02-Ssc-1874 (02-SSC-1874-AX)
- TP-LINK Ac1300 Home Wi-Fi System (Mesh Network) (DECOM5(3-PACK))
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- TP-LINK Omada VPN Router with 10G Ports (ER8411)
- TP-LINK Archer AX4400 Wireless and Ethernet Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX4400)
- TP-LINK Ac1300 High Gain Wireless Dual (ARCHERT3UPLUS)
- TP-LINK AC750 Travel Router, TLWR902AC (TL-WR902AC)
- ASUS Zenwifi Ax 2Pk White (90IG0590-MA1G4V)
- Tp-Link Wireless Routers