Shop All Wireless Routers
Tp-Link
Ac1300 Wireless Usb Adapter
Mfr # ArcherT4UPlus
Zoro # G1734878
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.2"
- Height 0.8"
- Width 3.3"
- Product Type Wi-Fi Adapter
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tp-Link
- MFR # ArcherT4UPlus
- Zoro # G1734878
- UPC # 840030701535
- Country of Origin Unknown
- Category Wireless Routers
Dimensions
Depth | 6.2" |
Height | 0.8" |
Width | 3.3" |
Details
Product Type | Wi-Fi Adapter |
Wireless LAN Standard | IEEE 802.11ac |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Anodized Aluminum Alarm 267028 (267028)
- INTERSTATE BATTERIES Interstate All Battery DRY0085 D-Workaholic Alkaline Battery; Pack - 12 (137578)
- C-LINE PRODUCTS Badge Holder Adaptor, wBulldog Clip, 25PK Set of 5 PK, 125PK (88427-BX)
- PROCELL 1.5V Alkaline AA Battery - PX1500, 24PK (3009801)
- TP-LINK SafeStream Gigabit Multi WAN VPN Router (ER7206)
- TP-LINK Ac1300 Home Wi-Fi System (Mesh Network) (DECOM5(3-PACK))
- TP-LINK Archer Ax3000 Dual Band Gigabit Wi-Fi 6 Router, 5 Ports, Dual-Band 2.4 Ghz/5 Ghz (ARCHERAX3000)
- TP-LINK Ac1300 High Gain Wireless Dual (ARCHERT3UPLUS)
- TP-LINK AC1750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE450)
- TP-LINK Archer AX1500 Wireless and Ethernet Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX1500)
- INTEL Intel AX201.NGWG.NV AX201.NGWG.NV Wi-Fi 6 AX201 2230 2 x 2 AX Plus BT No VPro Wi-Fi & Bluetooth Combo Adapter (AX201.NGWG.NV)
- Tp-Link Wireless Routers