Shop All Wireless Routers
Tp-Link
Ac1300 High Gain Wireless Dual
Mfr # ARCHERT3UPLUS
Zoro # G9037851
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.8"
- Depth 0.7"
- Width 2.3"
- Product Type Wi-Fi Adapter
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # ARCHERT3UPLUS
- Zoro # G9037851
- UPC # 840030701047
- Country of Origin Unknown
- Category Wireless Routers
Dimensions
Height | 6.8" |
Depth | 0.7" |
Width | 2.3" |
Details
Product Type | Wi-Fi Adapter |
Wireless LAN Standard | IEEE 802.11ac |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Dust Cover, 2-1/2" L, Plastic (15012157001)
- SICURIX ID Card Printer, Gray/White, For PC or MAC (SRX 3649-0001K1)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 360 lb. Load Cap. (LCD2537CB)
- POPSOCKETS PopGrip, Black (800470)
- TP-LINK Deco M4 AC1200 Whole Home Mesh Wi-Fi System, 2 Ports, Dual-Band 2.4 GHz/5 GHz (DECO M4 3-PACK)
- TP-LINK Archer AX1500 Wireless and Ethernet Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX1500)
- TP-LINK Dual Band Gigabit Wi-Fi 6 Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX3000)
- TP-LINK AC750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE205)
- TP-LINK AC1300 WHOLE HOME WIFI 1 PACK ISP (DECO-M5-1PK-ISP)
- TP-LINK Wireless 300N Router, TLWR841N (TL-WR841N)
- GOOGLE NEST Nest Wifi Pro, PRO 2PK Snow (GA03689-US)
- Tp-Link Wireless Routers