Shop All Specialty Switches
Tp-Link
8 Port Gigabit Switch, TLSG1008D
Mfr # TL-SG1008D
Zoro # G6810825
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.5 in
- Height 1 in
- Width 7.1 in
- Product Name TL-SG1008D 8-port Unmanaged Gigabit Switch
- Number of Network (RJ-45) Ports 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # TL-SG1008D
- Zoro # G6810825
- UPC # 845973020262
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Depth | 3.5 in |
Height | 1 in |
Width | 7.1 in |
Details
Product Name | TL-SG1008D 8-port Unmanaged Gigabit Switch |
Number of Network (RJ-45) Ports | 8 |
Total Number of Network Ports | 8 |
Form Factor | Desktop, Wall Mountable |
Network Technology | 10/100/1000Base-T |
Ethernet Technology | Gigabit Ethernet |
Power Consumption | 4.60 W |
Network (RJ-45) | Yes |
Layer Supported | 2 |
Port/Expansion Slot Details | 8 x Gigabit Ethernet Network |
Product Type | Ethernet Switch |
Media Type Supported | Twisted Pair |
Environmentally Friendly | Yes |
Networking Standards | IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3i |
Transfer Method | Store and Forward |
Power Source | Power Adapter |
Description
8 10/100/1000M RJ45 ports, supports Auto MDI / MDIX. Green Ethernet technology saves the power up to 80. Plastic case, desktop or wall-mounting design. Plug and play, no configuration required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5DN)
- IKKEGOL IKKEGOL 40051 33 ft. 16 Pin Car Mable to Female Extension Cable Diagnostic Extender (40051)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/S-6-1/4)
- FLUKE Alligator Clip Suregrip Large (1610159)
- TP-LINK 5 Port Gigabit Switch, TLSG1005D (TL-SG1005D)
- SEA DOG A Brass 3 Postion Switch 2 Cir, #420400-1 (420400-1)
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- ALLEN BRADLEY 3P 30A AMP 600V-AC MOLDED CASE SWITCH (194R-KJ30-1753-PB)
- GOODMAN B1370108 Rollout/Spillage (B1370108)
- ASI Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A (P0202499S-RH-EKIT)
- POTTER VSR-F WATERFLOW ALARM 6IN FLOW SWITCH (1113006 VSR-F)
- Tp-Link Switches