Shop All Ethernet Switches
Tp-Link
8 Port Gig Poe Plus Smartswtch
Mfr # TL-SG2008P
Zoro # G600487123
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 53.5 V DC
- Depth 4.9"
- Height 1"
- Width 8.2"
- Power Source AC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # TL-SG2008P
- Zoro # G600487123
- UPC # 845973030971
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Depth | 4.9" |
Height | 1" |
Width | 8.2" |
Details
Input Voltage | 53.5 V DC |
Power Source | AC Adapter |
Product Type | Ethernet Switch |
Power Consumption | 69.70 W |
Description
This TP-LINK 8 Port Gig Poe Plus Smartswtch has an input voltage of 53.5 V DC, a depth of 4.9", a height of 1", a width of 8.2", a power source of AC Adapter, and a power consumption of 69.70 W. It is a type of Ethernet Switch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Leoch LP12-18 - 4 Pack (ML18-12MP4167337524)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Neata NT12-5A (MAX3948944)
- FELLOWES Keyboard Manager, Microban, 27-13/18"x11-1/2", Black (FEL8060101)
- STREAMLIGHT SURVIVOR LED YELLOW 120/DC/SC (SR90513)
- TP-LINK 8 Port Gigabit Desktop Switch, TLSG108 (TL-SG108)
- TP-LINK 24 Port Gigabit Switch Metal, TLSG1024 (TL-SG1024)
- TP-LINK 8-Port Gigabit Desktop PoE Smart Switch (SG2210P)
- TP-LINK JetStream 52-Port Gig L2 Mgd POE Switch (SG3452P)
- TP-LINK 48-Port Gigabit Rackmount Switch (SG1048)
- TP-LINK 10G Multi-Gigabit Unmanaged Switch (TL-SX105)
- ANTAIRA 8-Port Industrial Unmanaged Ethernet Switch, w/6-10/100Tx + 2-Gigabit Combo Ports (LNX-0802C-SFP)
- Tp-Link Ethernet Switches