Shop All Ethernet Switches
Tp-Link
5 Port Desktop Gigabit Switch, TLSG105
Mfr # TL-SG105
Zoro # G4526822
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.9"
- Width 3.9"
- Height 1"
- Product Type Ethernet Switch
- Power Source AC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tp-Link
- MFR # TL-SG105
- Zoro # G4526822
- UPC # 845973021146
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Depth | 3.9" |
Width | 3.9" |
Height | 1" |
Details
Product Type | Ethernet Switch |
Power Source | AC Adapter |
Description
5-port Desktop Gigabit Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Telephone, Industrial Weatherproof (276-001)
- PYLE Mini Bluetooth Amplifier, PFA330BT (PFA330BT)
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, Gray (FC6-GRY256529)
- ALLSOP Metal Art ErgoTwin Dual Monitor Stand, Black, Supports 20 lb/Shelf (31883)
- TP-LINK 48-Port Gigabit Rackmount Switch (SG1048)
- TP-LINK 5-port Gigabit Easy Smart Switch (SG105E)
- TP-LINK JetStream 52-Port Gig L2 Mgd POE Switch (SG3452P)
- TP-LINK 8 Port Gig Poe Plus Smartswtch (TL-SG2008P)
- TP-LINK 8-Port Gigabit Desktop w/8-POE Switch (SG1008MP)
- TP-LINK 16-Port Gigabit Easy Smart PoE+ Switch (SG1218MPE)
- MOXA Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, M1Eds208Ammsc (EDS-208A-MM-SC)
- Tp-Link Ethernet Switches