Tp-Link

48-Port Gigabit and 4-Port 10G Switch


product price: $1,191.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

10G Lightning-Fast Uplink: Enjoy high-bandwidth connectivity and non-blocking switching capacity with four 10 Gbps SFP+ slots.- PoE+ Output with 500 W Power Budget: Design your optimal network layout with forty-eight 802.3af/at PoE+ gigabit ports.- Centralized Cloud Management: Integrates into Omada SDN for cloud access and remote management.- Abundant L2 and L2+ Features: It supports a complete lineup of L2 and L2+ features, including Static Routing, enterprise-level QoS, and IGMP Snooping.- Robust Security Strategies: Helps protect LAN area investment with integrated IP-MAC-Port Binding, ACL, Port Security, and 802.1X Authentication.- Standalone Management: Web, CLI Console Port, Telnet, SSH, SNMP, RMON, and Dual Image bring powerful management capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.