Shop All Toys & Games
Toysmith
Toysmith 9049312 Epic Stretch Hero Toy; Assorted Color
Mfr # 9049312
Zoro # G804108718
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toysmith
- MFR # 9049312
- Zoro # G804108718
- UPC # 85761254183
- Country of Origin China
- Category Toys & Games
Description
Epic Stretch Hero Toy
Larger than life stretchy soldier. Stands 8.5in tall. Stretches up to 24in.
Features- Larger than life stretchy soldier
- Stands 8.5 in. tall & Stretches up to 24 in.
- Recommended Age: 3+
- Height: 8"
- Color: Assorted Color
- Weight: 0.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner Cartridge, 15000 Page, Yellow (6R1514)
- U BRANDS Magnetic Chalkboard w/Decor Frame, 30 x 20, Black Surface/White Frame (2073U00-01)
- ECONOMY 6.75in Economy Mayo Scissors, Curved, Satin Finish (11-118-S)
- TOPS Pad, 5X8, Nrw, 6Pd/Pk, Wh , S Pk (TOP63366)
- BRIARPATCH I Spy™ Bingo Game (6108)
- TOY TIME Toy Time Recreational Poker Set, 500 Chips and Case (797092DOE)
- SMARTGAMES Quadrillion™ 1-Player Puzzle Game (540US)
- LEGO Minecraft Swamp Adventures Plastic Multicolored 65 pc (21240)
- JURASSIC PARK Dinosaurs Toy Multicolored (HLN49)
- PRIMARY CONCEPTS Letter Tile Organizer, PK2 (7400)
- MELISSA & DOUG Jumbo Cardboard Blocks, 24-Piece Set (2783)
- Toysmith Toys & Games