Shop All Rakes
Toysmith
Toysmith 7019361 28.5 in. Beetle & Bee Steel Leaf Rake Wood Handle
Mfr # 7019361
Zoro # G403721028
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Kid-sized real 28.5" rake with metal prongs, hardwood handle, and leather loop with hang tag for versatile display options.
Features- 28.5 in. Beetle & Bee Steel Leaf Rake Wood Handle
- Metal Lawn/Leaf Rakes
- Handle Length: 24"
- Handle Material: Wood
- Number of Tines: 9
- Overall Length: 28.5
- Tine Material: Steel
- Recommended Age: 5Y+
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 25" x 22" x 4" (62-028-BEIGE-EC)
- JIFFY Greenhouse W/Label 25Ct (J425GS)
- STOKES SELECT Feeder Bird Squirrel Proof (38002)
- OREGON AdvanceCut Chain, 10" 90PX 3/8" 40 DL (R40)
- EMSCO GROUP 25-Tine Red Poly Leaf Rake- 24 in. (2858)
- UNION TOOLS 64171 30 Poly Leaf Rake W/ Cushion Grip (1922800)
- BULLY TOOLS 14-tine Rake with 58"L Fiberglass Handle (92311)
- BONIDE PRODUCTS Bonide BND941 Bonide Pt Systemic Insecticide Liquid (BND941)
- SEYMOUR MIDWEST GT 32 Poly LWN Rake (40884TRU)
- FLEXRAKE Lawn Rake, Steel Tine, 25Tine, Aluminum Handle, 48 in L Handle (1A)
- TIERRA-DERCO Tierra-Derco 900105 Trake Miscellaneous Supplies (900105)
- Toysmith Lawn & Garden Tools