Shop All Toys & Games
Toys4.0
GT-US022 2017 Shelby F-150 Super Snake Pickup Truck; Gray
Mfr # TO1523038
Zoro # G104165091
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toys4.0
- MFR # TO1523038
- Zoro # G104165091
- UPC # 780997248028
- Country of Origin China
- Category Toys & Games
Description
2017 Shelby F-150 Super Snake in Magnetic Metallic Grey with Black Stripes Limited Editon - Estimated Production 500 pcs resin models are typically sealed and do not have any opening parts.
Features- Real rubber tires
- Detailed interior, exterior
- This item is made of resin and does not have any openings
- Color: Gray
- Recommended Age: 14 and up
- Material: Resin
- Scale: 1:18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Medium Point, Yellow, PK12 (35554)
- UNIVERSAL Quiet Tape Box Sealng Tape, 48mmx100m, PK6 (UNV73000)
- BROWNLINE Daily Planner, Duraflx, Black (CB634V.BLK)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Red, PK200 (1061007)
- TOYS4.0 Acrylic Booster Box Display for Magic The Gathering, Clear (TO2737162)
- TOYS4.0 HO Scale Rileys Renovating 3-Story Redbrick Lighted Built-Up (TO1805570)
- TOYS4.0 Critical Mini Premium Figure Dieter Miniatures (TO2737438)
- TOYS4.0 DP: PRO Matte WH 50 82651 (TO3732183)
- CHILDCRAFT Play Store and Puppet Theater with Dry-Erase Panels, 45-1/2 x 19-1/2 x 50-3/4 Inches (1472489)
- MATCHBOX CAR 5PK (C1817)
- GUIDECRAFT Jr. Rainbow Blocks, 40 Piece Set (G3083)
- Toys4.0 Toys & Games