Shop All Toys & Games
Toys4.0
1982 Volkswagen Caddy MKI Pickup Truck Custom Orange 1-18 Diecast Model Car
Mfr # TO1540376
Zoro # G004161681
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toys4.0
- MFR # TO1540376
- Zoro # G004161681
- UPC # 780997361741
- Country of Origin China
- Category Toys & Games
Description
1982 Volkswagen Caddy MKI Pickup Truck Custom Orange 1-18 Diecast Model Car . A golf pick-up truck What an amusing idea! This kind of vehicle can only be from the US market. The vehicle was launched in the United States in 1979 under the name Rabbit Pickup. Three years later it was first used as a Caddy in Europe sold. It was successful on both continents at the first go!
Features- Real rubber tires
- Steerable wheels
- Has opening doors
- Detailed interior, exterior
- Made of diecast with some plastic parts
- Material: Diecast Metal
- Color: Orange
- Scale: 1-18
- Year: 1982
- Dimension: 9.5 x 3.5 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Canary Recycled 30, Yellow, 500PK (HAM104307)
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 240" H (56GL68)
- TAPE LOGIC Tape Logic® Labels, "Y" Regulated, 4 1/4" x 4 1/4", Black/White, 500/Roll (DL1296)
- BLUE SKY Daily/Monthly Frosted Planner, Rugby Stripe Artwork, 10x8, 12-Month (July to June): 2022-2023 (137885)
- TOYS4.0 HO Scale Rileys Renovating 3-Story Redbrick Lighted Built-Up (TO1805570)
- TOYS4.0 Critical Mini Premium Figure Dieter Miniatures (TO2737438)
- TOY TIME Toy Time Octagonal Chess and Checkers Set (558744HET)
- JA-RU Kool'N Fun Pinwheel 1 pc (2905)
- DOWLING MAGNETS Foam Fun Uppercase Black Magnetic Letters, 108 Pieces (733104)
- MELISSA & DOUG Playful Pets Hand Puppets (9084)
- TOY TIME Boat Rocker Toy with Soft Fabric Covered Wooden Rocking Ship for Any Nursery-Fun, Boys and Girls (194591NVZ)
- Toys4.0 Toys & Games