Toyopia

My Very Own House - Hide & Seek


product price: $69.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Can you find all the items hidden in the graphics? Diamond rings, Banana, Baseball and Bat, Umbrella, Whistle, Comb, Ruler, just to name a few! Children will spend hours searching for the hidden items cleverly disguised in the graphics of this cozy playhouse! Playing house is always fun for kids and even more so when they get to decorate it themselves. Constructed of sturdy cardboard, the single-piece playhouse folds up and down in one easy step. Let kids create their own custom-design home with the set of 8 Jumbo washable markers included (Warning choking hazard not for children under age 3). For ages 3 years and up. Keep cardboard dry. MADE in USA. 43.5Lx28Wx35H". US Patent No. 7,552,563
  • Bright white walls have fun, ready-to-color graphics on the outside, and white interior walls are ready for hours of creative coloring fun!
  • Set includes 8 Jumbo, washable markers.
  • Includes 4 windows 2 mail slots and 2 doors!
  • bio-degradable, eco-friendly materials that are formaldehyde-free and completely recyclable
  • Single-piece playhouse folds up & down easily
  • 2 doors 4 windows 2 mail slots and 8.5 square foot floor space for multiple children to play inside, White inside, keep dry
  • Size: Medium
  • Color: White
  • Product Material: Cardboard
  • Age Range: 3 years and up
  • Battery Required: No
  • Choking Hazard: "WARNING: Choking Hazard -Small Parts Not for children under 3 yrs" - applies to caps on Washable markers
  • Safety Certifications: ASTM, CHPA, CE
  • Dimensions:
  • Height: 35
  • Length/Depth: 28
  • Width: 43.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.