Shop All Indoor Game Tables
Toyopia
Arcade Style Cabinet with Arachnid Cricket Pro 800 Electronic Dartboard
Mfr # TO69792
Zoro # G703959657
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toyopia
- MFR # TO69792
- Zoro # G703959657
- UPC # 654204246049
- Country of Origin China
- Category Indoor Game Tables
Description
Features
- Freestanding cabinet in Dark Cherry with routed doors and storage
- CricketPro 800 electronic dartboard
- Assembly required
- 8 Player score display
- 4 Player score display shown simultaneously
- 36 games with 175 options including 7 cricket games
- Four sets of cricket tri-color LEDÕs shown simultaneously
- Tournament spider in trademarked tournament colors
- Regulation 15.5" target area and selectable bulls-eye
- Voice record feature - the computer calls out your own recorded name when it is your turn!
- Bounce-out amend feature
- Micro-thin segment dividers dramatically reduce bounce-outs
- Nylon Tough segments improve playability and durability
- Single in/out &double in/out features
- Solo play feature
- Player handicap feature
- Sleep mode and reset feature
- 6 Soft-tip darts &extra tips
- AC adapter
- Mounting hardware
- Game instructions
- Operating manual
- Quick Cricket
- Cricket
- Cut-Throat Cricket
- Scram Cricket
- Double Only Cricket
- Low Ball Cricket
- Wild Card Cricket
- 301-901
- Gotcha
- Double Down
- Ace
- High Score
- Killer
- Count-Up
- Shanghai
- Round the Clock
- Shoot-Out
- Bermuda Triangle
- Golf
- Shove a Penny
- Big 6
- Football
- Bowling
- Baseball
- Over
- Under
- 301 League
- Forty-One
- All Fives
- Nine-Dart Century
- Horse
- Item weight - 82 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 15 ft x 30 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1530-X)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Gate Hooks & Eyes 10PK (60485)
- SEW EURODRIVE SHRINK DISC LOCKING ASSEMBLY GEAR (ST47 DRE90M4 PSV 5003 NG30-R)
- BRIGGS & STRATTON Briggs & Stratton 5436K Gas Cap (163671)
- DRUM WORKSHOP Latin Percussion WB505 Wb Plenera Drums; Set of 3 (WB505)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- SUPERIOR SMOKE Smoke Fluid, XP, 1 gal. (C11XP)
- ASTRO Astro MRB1 Maching Bass Drum Beater (MRB1)
- TOY TIME 2-in-1 Horseshoe and Ring Toss Outdoor Skill Game Set Use for Picnic, Beach, Cookout| Kids/Beginners (831992TNC)
- PDP Natural - Chrome Hardware Kit Drums, 5 Piece (PDCM2215NA)
- VIRTUAL Drum Clip External Bass Drum Ring Resonance Damper Control Bass-Clamp (VI88049)
- Toyopia Indoor Game Tables