Shop All Digital Microscopes
Toyopia
5M Mighty Scope Digital Microscope; White LED - 10x-200x
Mfr # TO619621
Zoro # G304016452
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toyopia
- MFR # TO619621
- Zoro # G304016452
- UPC # 652513140454
- Country of Origin China
- Category Digital Microscopes
Description
Features
- 10x to 50x optical magnification and up to 200x digital.
- USB cable plugs into any computer to save, process and share images .
- Compatible with Mac and Windows .
- Brightness wheel controls 6 LEDs.
- Ergonomic design allows comfortable use in either hand.
- Stand with angle and tilt adjustment.
- LED Color - White.
- Image Sensor - 1/4 Inch Color CMOS.
- Effective Pixels - 5.0M.
- Signal Output - USB 2.0.
- Video Format - AVI.
- Magnification Based on 17 Inch Monitor - Resolution: 640 x 480, Max. ~ 95x, Resolution: 1024 x 768, Max. 150x, Resolution: 2048 x 1536, Max. 300x.
- Gain Control - Automatic.
- Snap Shot Mode - Hardware & Software controls.
- White Balance - Automatic.
- Power Source - 5VDC through USB port.
- O/S - Windows xP, Vista & 7, Mac OSx 10.6 or above.
- Power Consumption - 260mA (AVG).
- LED Lighting - 6 White LEDs.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Temperature/RH Touch Screen Recorder wit (20250-40)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- JAECE Foam Biopsy Pads, PK1000 (BP-1001)
- COVENTRY Swab2 3/8 in Hand L, 3/32 in Dia, PK500 (41050)
- DUNWELL TECH - DINO LITE Dino-Lite Handheld Digital Microscope with Adjustable Polarizer, 1.3 MP, 10x - 90x (AM4113ZTL)
- GENERAL TOOLS VIDEO INSPECTION SCOPE (GNDCS500)
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- VIVIDIA Digital Microscope, 77x, 2M, 1920*1080, 11.6" LCD, Measurement (VM-2000)
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- PREMIERE Microscope, Student, Binocular (MSB-02)
- PREMIERE Cover Glass, Premiere, 22mm x 22mm, 1oz (94-2222)
- Toyopia Microscopes