Shop All Power Supplies
Toyoda
Power Supply, 200 to 230V AC, 270 to 311V AC
Mfr # GC50-PSR070
Zoro # G011673153
product price: $4,037.99
/ea
Free Shipping & Returns
$4,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 200 to 230V AC
- Output Voltage 270 to 311V AC
- Phase - Electrical Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toyoda
- MFR # GC50-PSR070
- Zoro # G011673153
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 200 to 230V AC |
Output Voltage | 270 to 311V AC |
Phase - Electrical | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 1.8-2.5A 3 Pole (RHU-5-2.5)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Apps (260/38LITZ.125)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2C)
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (6EP1331-5BA10)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 15W, 3.0A, DIN Rail (ML15.051)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- GE FANUC Versamax Power Supply Module (IC200PWR012D)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 120W, 5.0A, DIN Rail (CS5.241)
- Toyoda Power Supplies