Shop All Toys & Games
Toy Time
Wooden Throwing Game Set, 12 Numbered Pins, Throwing Dowel, Crate, Outdoor Games for Adults / Kids
Mfr # 937279CWV
Zoro # G101715275
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.25
- Length 11.1
- Weight 4.7
- Height 7.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toy Time
- MFR # 937279CWV
- Zoro # G101715275
- UPC # 194189642738
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 7.25 |
Length | 11.1 |
Height | 7.1 |
Details
Weight | 4.7 |
Description
The Toy TimeWooden Throwing Game is an exciting Finnish throwing game that is quickly gaining popularity in the US. It can be played on grass, gravel, sand, dirt, or just about any surface, and can be played by players of any age, making it great for the whole family. Based on a combination of chance and throwing accuracy, players use a throwing dowel to try to knock over numbered skittles (wooden pins numbered 1-12) to reach exactly 50 points. The throwing dowel and all 12 skittles are hand-crafted out of pine wood, and the set includes a wooden carrying crate with rope handles for easy transport and storage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP General Journal Voucher Designed To Use w/ Era & Vim Accounting Sys Pk (815)
- ROARING SPRING Canary Recycled Legal Pad, 40 Pg, Pk12 (74713)
- QUALITY PARK Envelope, No.9, Double Window, White, PK250 (24519)
- MARSH White 88fx Metal Paint Marker, PK12, White Color Family, 12 PK (MK110WH)
- TOY TIME Toy Time Ride On Car | No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Blue) (904714JJG)
- TOY TIME Toy Time Remote Control Excavator Bucket Truck (343973GDT)
- TOY TIME Kids Wooden Scooter with Push Steering Handlebar, 3 Wheel, Kick Riding Toy for Girls and Boys (310906ERP)
- TOY TIME Toy Time Zig Zag Car - Ride-On Scooter in Yellow (275272CMM)
- TOY TIME Water or Sand Sensory Table with Lid and Toys, Portable Covered Activity Playset for the Beach (691226KBZ)
- TOY TIME Toy Time Wooden Book Style Chess Board with Staunton Chessmen (748600HCH)
- CHAMPION SPORTS Catch-A-Ball Cup, Set of 6 (CUPSET)
- Toy Time Toys & Games