Shop All Toys & Games
Toy Time
Toy Fire Truck with Extending Ladder, Battery-Powered Lights, Siren Sounds for Boys and Girls
Mfr # 156186IWK
Zoro # G901704981
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Weight 1.3
- Width 4.25
- Length 11.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toy Time
- MFR # 156186IWK
- Zoro # G901704981
- UPC # 194189642493
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 5.5 |
Width | 4.25 |
Length | 11.25 |
Details
Weight | 1.3 |
Description
The Toy Fire Truck by Toy Time is an interactive toy truck that will be fun and educational for your children. The truck goes forward, backward left and right with lights and real fire engine sounds. Your little firefighter will be able to make rescues on smooth surfaces for hours of enjoyment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 22 x 29" Two-Month-View Wall Calendar, White (AAGPM928)
- DACASSO Rustic Black Leather Pencil Cup (AG-1210)
- ZORO SELECT Shipping Box, 24x14x14 in (55NN15)
- ZORO SELECT 32" x 15" Open Poly Bags, 1.50 mil, Clear (5DTG5)
- TOY TIME Ladder Toss Game, Wooden Outdoor Set with 6 Bolas and Storage Bag, Backyard Activity for Kids/Adults (388951YLY)
- TOY TIME Kid's Toy Violin with 4 Adjustable Strings, Bow, Musical Instrument for Learning Classical Music (484337RZB)
- TOY TIME Baseball Pinball Tabletop Skill Game, Miniature Wooden Retro Sports Arcade Toy for Adult / Children (269175KGC)
- TOY TIME Wooden Train Set with Play Mat Includes Deluxe Wood Tracks, Train Cars, Boats, Accessories for Kids (445769FVS)
- TOY TIME Mini Arcade Air Hockey Tabletop Game Battery Operated for Kids and Adults (22-inch) (403165AKS)
- TOY TIME 7-piece Toy Drum Set with Bass, Foot Pedal, Tom, Cymbal, Stool and Drumsticks for Boys and Girls (727071FZZ)
- POPULAR PLAYTHINGS Hexacus® Stacking Game (19000)
- Toy Time Toys & Games