Shop All Indoor Game Tables
Toy Time
Rope Ball Tether Swing Game Set with Pole, 2 Racquets, and Ball Outdoor Fun for Kids and Adults
Mfr # 624124WOX
Zoro # G301776960
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 76
- Width 1
- Length 1
- Weight 4.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toy Time
- MFR # 624124WOX
- Zoro # G301776960
- UPC # 194189643971
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Height | 76 |
Width | 1 |
Length | 1 |
Details
Weight | 4.41 |
Description
Get the whole family outside for a fun activity with the Swing Tether Game by Toy TimeThe classic game set comes complete with everything you need to play, including a pole, 2 racquets, and a ball with a string attached. This fun outdoor game is easy to set up in in grass or dirt and will make a great addition to your backyard that the kids are sure to love!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENA HOSE QUICK CONNCT SET5PK (36004)
- OREGON Gator G3 Mower Blade (96-900)
- MUTUAL INDUSTRIES Cl3 3Pc Ansi Rainsuit Lime Size 2Xl (14511-5)
- OREGON AdvanceCut Chain, 16" 91PX 3/8" 54 DL (S54)
- TOY TIME Paddle Ball Game Set, with Lightweight Rackets, Ball, Carrying Bag, Indoor/Outdoor, Adults/Children (816775RWL)
- TOY TIME Hopscotch Ring Game with 10 Colored Plastic Rings and 15 Connectors | Indoor/Outdoor |Girls and Boys (962380HGJ)
- TOY TIME 2-in-1 Washer Pitch and Beanbag Toss Set for Indoor or Outdoor Party Games | Kids and Adults (120801XAH)
- TOY TIME 2-in-1 Horseshoe and Ring Toss Outdoor Skill Game Set Use for Picnic, Beach, Cookout| Kids/Beginners (831992TNC)
- TOY TIME 19MM A Grade Serialized Set Of Casino Dice-Blue (632128FXC)
- TOY TIME Texas Holdem Card Shuffler (644512HLC)
- PYLE Portable 49Keys Electronic Keyboard, PKBRD4112 (PKBRD4112)
- Toy Time Indoor Game Tables